3-1/2 in. Tailpiece Heavy Duty Commercial Basket Strainer in Polished Chrome
3-1/2 in. Tailpiece Heavy Duty Commercial Basket Strainer in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Ideal for a commercial, 4” sink drain
- Extra thick washer
- Extra wide locknut
- Heavy-duty stainless steel strainer body and basket
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Diameter:
- 4-33/100 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Material:
- Cast Brass, Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- Yes