This product requires certification to purchase.

4 in. Basket Strainer in Polished Chrome

You last purchased this on
 
Dearborn

4 in. Basket Strainer in Polished Chrome

  • Fast #
  • Part #DEA15
  • Item #452409
  • Manufacturer Part #15
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

4 in. Basket Strainer in Polished Chrome

  • Fast #
  • Part #DEA15
  • Item #452409
  • Manufacturer Part #15
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Snap-n-tite sink basket strainer
  • Noeprene rubber stopper
  • Locking cup
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Strainer Size:
4 in