This product requires certification to purchase.

8 in. 17 ga Slip-Joint Extension Tube in Chrome

Dearborn

8 in. 17 ga Slip-Joint Extension Tube in Chrome

  • Fast #
  • Part #DEA790A171
  • Item #187114
  • Manufacturer Part #790A-17-1
4.1 out of 5 Customer Rating
Brand image
Dearborn

8 in. 17 ga Slip-Joint Extension Tube in Chrome

  • Fast #
  • Part #DEA790A171
  • Item #187114
  • Manufacturer Part #790A-17-1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2380
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of chrome-plated brass
  • Extends and completes a plumbing drain installation
  • Slip joint nut and washers offer fast and secure connection
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/4 in
Gauge (metal)
17 ga
Length
8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Connection Type
Slip-Joint
Material
Brass, Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Extension Tube
UPC
041193055194