DESCRIPTION

  • 17 Gauge Brass

Dearborn Brass 1-1/2 in. 17 ga Hose & Clamp Branch Tailpiece Polished Chrome

DEA814B171

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Hose and Clamp
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
17
Length
8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS