DESCRIPTION

  • Includes Brass Nuts and Ground Joint

Dearborn Brass 1-1/2 in. 17 ga P-Trap with Nut

DEA705BN1

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Brass

Starting at
$62.98
EACH
  • QUANTITY

DOCUMENTS