DESCRIPTION

  • Includes Baffle Tee and Brass Nuts

Dearborn Brass 1-1/2 in. 17 ga Slip Joint Waste End Outlet Brass Nut Polished Chrome

DEA78A17BN1

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
16 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS