DESCRIPTION

  • 20 Gauge Brass

Dearborn Brass 1-1/2 in. 2 ga Slip Coupling Polished Chrome

DEA793D1

Length:

2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
20
Length
2 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
$8.94
EACH
  • QUANTITY

DOCUMENTS