DESCRIPTION

  • A repair kit is available to fix small tears and punctures
  • Dearborn® Tubular 3 Part End Outlet Waste is manufactured with 20 gauge brass for use in tubular drain applications.
  • Equipped with a special 30' inflation hose, read-back line and gauge

Dearborn Brass 1-1/2 in. 20 ga 3-Part Slip Joint Waste End Outlet Polished Chrome

DEA109201

Length:

24 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
20
Length
24 in
Material
Brass

Starting at
$190.8
EACH
  • QUANTITY

DOCUMENTS