DESCRIPTION

  • 20 Gauge Brass

Dearborn Brass 1-1/2 in. 20 ga Double Flange Strainer Tailpiece Polished Chrome

DEA803ED201

Length:

16 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
20
Length
16 in
Material
Brass

Starting at
$25.89
EACH
  • QUANTITY

DOCUMENTS