DESCRIPTION

  • 20 Gauge Brass

Dearborn Brass 1-1/2 in. 20 ga Double Slip Connector Tube Polished Chrome

DEA793BD20BN1

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
20
Length
16 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$40.23
EACH
  • QUANTITY

DOCUMENTS