DESCRIPTION

  • 20 Gauge Brass

Dearborn Brass 1-1/2 in. 20 ga Hose & Clamp Branch Tailpiece Polished Chrome

DEA814ET1

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Hose and Clamp
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
20
Length
8 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
$15.4
EACH
  • QUANTITY

DOCUMENTS