DESCRIPTION

  • A repair kit is available to fix small tears and punctures
  • Designed for use in tubular drain applications
  • Equipped with a special 30' inflation hose, read-back line and gauge

Dearborn Brass 1-1/2 in. 20 ga Slip Joint Flange Waste Arm Polished Chrome

DEA137C1

Length:

15 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
20
Length
15 in
Material
Brass

Starting at
$24.34
EACH
  • QUANTITY

DOCUMENTS