DESCRIPTION

  • Designed for use in tubular drain applications

Dearborn Brass 1-1/2 in. 20 ga Slip Joint Sink Waste End Outlet Polished Chrome

DEA108A1

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
20
Length
16 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS