DESCRIPTION

  • 20 Gauge Brass

Dearborn Brass 1-1/2 in. 20 ga Waste Arm with Hi-Line for 16 in. End Outlet

DEA138C1

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
20
Length
15 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS