DESCRIPTION

  • Dearborn® 1-1/2" Tubular Waste Arms with Hi-Line Connection are manufactured with 17, 20 or budget gauge brass for use in tubular drain applications.

Dearborn Brass 1-1/2 in. 20 ga Waste Arm with Hi-Line for 21 in. End Outlet

DEA138D1

Length:

20 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
20
Length
20 in
Material
Brass

Starting at
$74.11
EACH
  • QUANTITY

DOCUMENTS