DESCRIPTION

  • Flanged Strainer Tailpiece

Dearborn Brass 1-1/2 in. ABS Flange Sink Tailpiece

DEAA9799

Length:

4 in

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
4 in
Material
Plastic
Material Type
ABS

Starting at
$0.86
EACH
  • QUANTITY

DOCUMENTS