DESCRIPTION

  • Dearborn® Plastic 1-1/4" Tubular Extension Tube with Slip Joint is designed with one or double-end connection for use with tubular drain applications.

Dearborn Brass 1-1/2 in. ABS Slip Joint Extension Tube

DEAA9792

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-409
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes
Length
6 in
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS