Dearborn Brass 1-1/2 in. Baffle Tee for Slip Joint Waste End Outlet DEA21851

DESCRIPTION

  • Includes Tailpiece and Baffle

Dearborn Brass 1-1/2 in. Baffle Tee for Slip Joint Waste End Outlet

DEA21851

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.48
EACH
  • QUANTITY

DOCUMENTS