Dearborn Brass 1-1/2 in. Disposer Kit DEAA9100WB

DESCRIPTION

  • Two True Blue Premium Washers

Dearborn Brass 1-1/2 in. Disposer Kit

DEAA9100WB

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
IAPMO Listed
Yes
Length
13 in
Material
Plastic
Material Type
Polypropylene
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS