Dearborn Brass 1-1/2 in. Double Flange Strainer Tailpiece Polished Chrome DEA803ED1

DESCRIPTION

  • Budget Gauge Brass

Dearborn Brass 1-1/2 in. Double Flange Strainer Tailpiece Polished Chrome

DEA803ED1

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
16 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
$12.71
EACH
  • QUANTITY

DOCUMENTS