Dearborn Brass 1-1/2 in. End Outlet Disposer Kit for In-Sink Black DEAA9100B

DESCRIPTION

  • Two Washers

Dearborn Brass 1-1/2 in. End Outlet Disposer Kit for In-Sink Black

DEAA9100B

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
IAPMO Listed
Yes
Length
13 in
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS