DESCRIPTION

Dearborn Brass 1-1/2 in. Extension Tube Polished Chrome

DEA789A1

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
12 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
Call for Pricing
  • QUANTITY