Dearborn Brass 1-1/2 in. Hi-Line Tailpiece with 3/4 in. Branch White DEAPP9819

DESCRIPTION

  • 3/4" Branch

Dearborn Brass 1-1/2 in. Hi-Line Tailpiece with 3/4 in. Branch White

DEAPP9819

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
IAPMO Listed
Yes
Length
8 in
Material
Plastic
Material Type
Polypropylene
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.65
EACH
  • QUANTITY

DOCUMENTS