DESCRIPTION

  • Dearborn® Elbows & Connectors are manufactured from PVC for durability in tubular drain applications.

Dearborn Brass 1-1/2 in. PVC Double Slip Joint Connector

DEAP9793D

Length:

2 in

SPECIFICATIONS

End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
2 in
Material
Plastic
Material Type
PVC

Starting at
$3.37
EACH
  • QUANTITY

DOCUMENTS