DESCRIPTION

  • Dearborn® Plastic Tubular Double Slip Joint Trap Offset is designed for use in tubular drain applications.

Dearborn Brass 1-1/2 in. PVC Double Slip Joint Trap Offset

DEAA9046A

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$13.21
EACH
  • QUANTITY

DOCUMENTS