DESCRIPTION

  • Slip Joint Nut

Dearborn Brass 1-1/2 in. PVC Slip-Joint Nut in White

DEAP9001

Material:

Plastic

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip Joint
Material
Plastic
Material Type
PVC

Starting at
$0.51
EACH
  • QUANTITY

DOCUMENTS