DESCRIPTION

  • Dearborn® Plastic Flanged Strainer Tailpieces are available in various lengths for use in tubular drain applications.

Dearborn Brass 1-1/2 in. Sink Tailpiece Black

DEAA9803

Length:

12 in

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes
Length
12 in
Material
Plastic
Material Type
Polypropylene

Starting at
$2.0
EACH
  • QUANTITY

DOCUMENTS