DESCRIPTION

  • 3/4" Branch

Dearborn Brass 1-1/2 in. Slip Joint Branch Tailpiece Black

DEAAP9817

Length:

8 in

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes
Length
8 in
Material
Plastic
Material Type
Polypropylene

Starting at
$2.15
EACH
  • QUANTITY

DOCUMENTS