DESCRIPTION

  • Dearborn® 1-1/2" Tubular Slip Joint End Outlet Waste is manufactured with 17, 20 or budget gauge brass for use in tubular drain applications.

Dearborn Brass 1-1/2 in. Slip Joint Sink Waste End Outlet Polished Chrome

DEA2108A1

Length:

16 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
16 in
Material
Brass

Starting at
$50.74
EACH
  • QUANTITY

DOCUMENTS