DESCRIPTION

  • Includes Plastic Tubular Waste Arm, Slip Joint Nut and Washer

Dearborn Brass 1-1/2 in. Slip Joint Waste Arm Black

DEAA9137C

Length:

15 in

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes
Length
15 in
Material
Plastic
Material Type
Polypropylene

Starting at
$4.92
EACH
  • QUANTITY

DOCUMENTS