DESCRIPTION

  • Includes Waste Arm, Tailpiece Tee, Slip Joint Nuts and Washers

Dearborn Brass 1-1/2 in. Slip Joint Waste End Outlet Bagged White

DEAP9108AB

Length:

16 in

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes
Length
16 in
Material
Plastic
Material Type
Polypropylene

Starting at
$5.59
EACH
  • QUANTITY

DOCUMENTS