DESCRIPTION

Dearborn Brass 1-1/2 in. Tee Slip Joint End Outlet with Baffle

DEAP9185

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
IAPMO Listed
Yes
IsAcceptableImage
Material
Plastic
Material Type
Polypropylene
Size
1-1/2 in x 1-1/2 in

Starting at
$2.64
EACH
  • QUANTITY