DESCRIPTION

  • Dearborn® 1-1/2" Plastic Disposer Kits are designed in various configurations for use in tubular drain applications. Options include Premium True Blue Premium Washers for superior sealing.

Dearborn Brass 1-1/2 in. Telescopic Disposer Kit

DEAP9100T

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
IAPMO Listed
Yes
Material
Plastic
Material Type
Polypropylene
Size
1-1/2 in x 1-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS