Dearborn Brass 1-1/2 in. Telescopic Slip Joint Waste End Outlet Bagged White
DEAP9108ATB
Length:
SPECIFICATIONS
- ASTM Specifications
- ASTM F-409
- Color Finish
- White
- Color Finish Category
- Whites
- End Connection 1
- Slip Joint
- End Connection 2
- Slip Joint
- Fitting Size 1
- 1-1/2 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in x 1-1/2 in
- IAPMO Listed
- Yes
- Length
- 11 in
- Material
- Plastic
- Material Type
- Polypropylene
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday