DESCRIPTION

Dearborn Brass 1-1/2 in. Trap Primer Tailpiece

DEA8321

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
17
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
$26.55
EACH
  • QUANTITY

DOCUMENTS