DESCRIPTION

  • Uni-Lift Stopper

Dearborn Brass 1-1/2 in. Uni-Lift Half-Kit Bagged Waste and Overflow Drain

DEAP8227BG

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$18.9
EACH
  • QUANTITY

DOCUMENTS