DESCRIPTION

  • 1 1/2" x 13"
  • 17 gauge
  • Rubber discharge gasket

Dearborn Brass 1-1/2 x 13 in. Threaded Disposer Kit Polished Chrome

DEA1001

Gauge:

20

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
17
Length
13 in
Material
Brass

Starting at
$65.13
EACH
  • QUANTITY

DOCUMENTS