DESCRIPTION

  • Dearborn® Plastic Tubular Center Outlet Waste with Baffle Tee and Hi-Line or Slip Joint Combination is designed for use in tubular drain applications.

Dearborn Brass 1-1/2 x 16 in. Cleanout Slip-Joint Waste and Overflow Drain

DEAP9114A

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
IAPMO Listed
Yes
Material
Plastic
Material Type
Polypropylene

Starting at
$7.87
EACH
  • QUANTITY

DOCUMENTS