DESCRIPTION

  • Budget Gauge Brass

Dearborn Brass 1-1/2 x 16 in. Double Slip Joint Extension Tube Polished Chrome

DEA793BD1

Length:

12 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
12 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
$17.47
EACH
  • QUANTITY

DOCUMENTS