1-1/2 x 16 in. Slip Joint Waste End Outlet with Washers Bagged White
1-1/2 x 16 in. Slip Joint Waste End Outlet with Washers Bagged White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Waste Arm, Tailpiece Tee, Slip Joint Nuts and True Blue Premium Washers
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene