DESCRIPTION

  • Includes Brass Nuts and Ground Joint

Dearborn Brass 1-1/4 in. 17 ga Ground Joint P-Trap with Brass Nut Polished Chrome

DEA705GBN1

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Ground Joint
End Connection 2
Ground Joint
Gauge
17
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/4 in
Material
Brass

Starting at
$66.11
EACH
  • QUANTITY

DOCUMENTS