DESCRIPTION

  • P-trap with cleanout

Dearborn Brass 1-1/4 in. 17 ga P-Trap with Cleanout Polished Chrome

DEA7071

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/4 in
Material
Brass

Starting at
$29.58
EACH
  • QUANTITY

DOCUMENTS