DESCRIPTION

  • Dearborn® Tubular Extension Tubes with Threaded Joint are manufactured with 17 or 20 gauge brass in various sizes for use in tubular drain applications.

Dearborn Brass 1-1/4 in. 17 ga Threaded Both Ends Extension Tube Polished Chrome

DEA822A1

Length:

12 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Length
12 in
Material
Brass

Starting at
$17.86
EACH
  • QUANTITY