DESCRIPTION

  • 1 1/4" x 6"
  • 17 gauge tailpiece
  • Semi-cast grid patent overflow plug

Dearborn Brass 1-1/4 in. 17 Gauge Tailpiece Pullout Plug

DEA7601

Length:

6 in

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Gauge
17
Length
6 in
Material
Brass

Starting at
$20.18
EACH
  • QUANTITY

DOCUMENTS