DESCRIPTION

  • Dearborn® Double Slip Joint Trap Offset extension tubes are manufactured in 17 or 20 gauge brass for use in tubular drain applications.

Dearborn Brass 1-1/4 in. 20 ga Double Slip Joint Trap Offset Polished Chrome

DEA10461

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Gauge
20
Length
9-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS