DESCRIPTION

Dearborn Brass 1-1/4 in. 20 ga Threaded Both Ends Extension Tube Polished Chrome

DEA8221

Length:

12 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Gauge
20
Length
12 in
Material
Brass
Size
1-1/4 in x 1-1/4 in

Starting at
$9.13
EACH
  • QUANTITY

DOCUMENTS