DESCRIPTION

  • Designed for use in tubular drain applications

Dearborn Brass 1-1/4 in. Double Slip Joint Extension Tube Polished Chrome

DEA791B1

Length:

16 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Length
16 in
Material
Brass

Starting at
$24.28
EACH
  • QUANTITY

DOCUMENTS