DESCRIPTION

  • Dearborn® 1-1/4” Brass Tubular Branch Tailpieces with Hose & Clamp or Slip Joint Connection are manufactured with budget gauge brass for durability in tubular drain applications.

Dearborn Brass 1-1/4 in. Hose Clamp Tailpiece with Slip Joint Top Polished Chrome

DEA817ET1

Length:

8 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Hose and Clamp
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Gauge
20
Length
8 in
Material
Brass

Starting at
$24.31
EACH
  • QUANTITY

DOCUMENTS