DESCRIPTION

  • Cast brass
  • Set screw included

Dearborn Brass 1-1/4 in. OD Cast Brass D-Flange Screw Set

DEA1121A1

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Cast Brass

Starting at
$15.97
EACH
  • QUANTITY

DOCUMENTS