DESCRIPTION

  • Slip Joint Nut

Dearborn Brass 1-1/4 in. PVC Slip-Joint Nut

DEAP9001A

Material:

Plastic

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip Joint
Material
Plastic
Material Type
PVC

Starting at
$1.15
EACH
  • QUANTITY

DOCUMENTS